S8982 - 5W Led Blunt Tip Med Base 3000K Dim

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8982
Manufacturer
Satco
Manufacturer's Part Number
S8982
Description
5W Led Blunt Tip Med Base 3000K Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923089824 / 00045923089824
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
5
Shape
B11
Material, Color, and Finish
color rendering index (cri)
80
Color
Colorless
color temperature
3000
Dimensions and Weight
Diameter
1.38
Length
3.75
Descriptions
Product Type
5ETC/Led/3000K/E26/120V
Description
5W LED BLUNT TIP MED BASE 3000K DIM
Special Features
Dimmable
Additional Information
beam angle
240
average life
25000
lumens
310
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8982
GTIN
00045923089824
UPC
045923089824
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Candle LED Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat