S9421 - 13W PAR30 Led 30K 60deg

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9421
Manufacturer
Satco
Manufacturer's Part Number
S9421
Description
13W PAR30 Led 30K 60deg
Satco S9421 13PAR30/SN/Led/60'/3000
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094217 / 00045923094217
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9421 - Small Image
 
S9421 - Large Image
Attachments
 
 
S9421 - Specification Sheet
Other Links
 
 
S9421 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
Color
Colorless
color temperature
3000
color rendering index (cri)
80
Finish
Silver
Dimensions and Weight
Size
3.63
Diameter
3.75
Descriptions
Product Type
13PAR30/SN/Led/60'/3000K/120V/
Description
13W PAR30 LED 30K 60DEG
Long Description
SATCO S9421 13PAR30/SN/LED/60'/3000
Additional Information
dimmable
Dimmable
Base
E26
lumens
1k
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
60
brightness
650
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9421
sub brand
Satco
GTIN
00045923094217
UPC
045923094217
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.52
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat