S9621 - 9.5W Led BR30 30K 105' Spread

Satco

  • $7.46 (Each)
  • $7.46 (Each)

  • $44.76 (Per 6)

  • $89.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9621
Manufacturer
Satco
Manufacturer's Part Number
S9621
Description
9.5W Led BR30 30K 105' Spread
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096211 / 00045923096211
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Carton
$44.76 (Per 6)
Standard Packaging
$89.52 (Per 12)
Resources
Other Links
 
 
S9621 - Other
 
S9621 - Other
Attachments
 
 
S9621 - Specification Sheet
Images
 
 
S9621 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR30
Wattage
9.5 W
Voltage Rating
120
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
80
Finish
Frosted White
Base Type
E26
Color
Frosted White
color rendering index (cri)
80
Dimensions and Weight
Diameter
3.75 in
Length
5.19 in
Size
5.19
Descriptions
Description
9.5W LED BR30 30K 105' SPREAD
Product Type
Led Lamp
Long Description
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.4 lb
Short Description
LED Lamp, BR30, 80 CRI, 3000K, 9.5W, 120V
extra long description
SATCO S9621 9.5BR30/LED/3000K/800L/
Additional Information
beam angle
105 °
Brightness (Lumens)
800 lm
average life
25000 h
dimmable
Yes
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 CT;12 PK
Base
E26
brightness
270
Warranty
5 Year Limited - 10 hr per day
lumens
500
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9621
sub brand
Satco
GTIN
00045923096211
UPC
045923096211
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.4 lb
Weight per each
0.46
Carton
6
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat