S9634 - 11.5W Led BR40 27K 940L

Satco

  • $7.66 (Each)
  • $7.66 (Each)

  • $45.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9634
Manufacturer
Satco
Manufacturer's Part Number
S9634
Description
11.5W Led BR40 27K 940L
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 2700 K, 940 LM Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.81 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096341 / 00045923096341
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Standard Packaging
$45.96 (Per 6)
Resources
Images
 
 
S9634 - Small Image
 
S9634 - Large Image
Attachments
 
 
S9634 - Specification Sheet
Other Links
 
 
S9634 - Other
 
S9634 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Wattage
11.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted White
Base Type
E26
color rendering index (cri)
80
color temperature
2700
Color
Frosted White
Dimensions and Weight
Diameter
5
Size
6.44
Descriptions
Description
11.5W LED BR40 27K 940L
Product Type
Led Lamp
Long Description
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 2700 K, 940 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.81 lb
Short Description
LED Lamp, BR40, 80 CRI, 2700K, 11.5W, 120V
extra long description
SATCO S9634 11.5BR40/LED/2700K/940L
Additional Information
beam angle
103 °
Brightness (Lumens)
940 lm
average life
25000 h
dimmable
Yes
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;RoHS Compliant;CSA Certified
package quantity
1 CT;6 Pk
brightness
340
Warranty
5 Year Limited - 10 hr per day
lumens
525
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9634
sub brand
Satco
GTIN
00045923096341
UPC
045923096341
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.81 lb
Weight per each
0.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hazardous Area
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat