S9936 - 11.5W Led T8 48" 40K 1800LM

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9936
Manufacturer
Satco
Manufacturer's Part Number
S9936
Description
11.5W Led T8 48" 40K 1800LM
11.5 Watt T8 Led Medium Bi-Pin Base 4000K 50000 Average Rated Hours 1800 Lumens
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
045923099366
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
S9936 - Specification Sheet
Images
 
 
S9936 - Small Image
 
S9936 - Large Image
 
S9936 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
11.5 W
Material, Color, and Finish
color temperature
4000 K
Dimensions and Weight
Length
48 in
Descriptions
Description
11.5W LED T8 48" 40K 1800LM
Long Description
T8 LED Lamp, 4000 K, 1800 lm Brightness (Lumens), 11.5 W, Non Dimmable, 48 in Length
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 4000K, 1800 lm, 11.5 W
Additional Information
Brightness (Lumens)
1800 lm
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9936
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.64
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat