D2ALX20345 - 20 Amp White Handle

SCI

  • $53.62 (Each)
  • $53.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2ALX20345
Manufacturer's Part Number
D2ALX20345
Description
20 Amp White Handle
White Handle, Commercial;Industrial Application, White, 20 A Current Rating, Made In Usa, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.62 (Each)
Carton
$53.62 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material, Color, and Finish
Color
White
Descriptions
Product Type
White Handle
Long Description
White Handle, Commercial;Industrial Application, White, 20 A Current Rating, Made in USA, 1 CT Package Quantity
Short Description
White Handle, 20 A, White, 1 CT
Description
20 AMP WHITE HANDLE
Additional Information
Made in USA
yes
package quantity
1 ct
Manufacturer Information
Brand
SAFE CIRCUITS, INC
Manufacturers Part Number
D2ALX20345
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0.308
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat