06297 - Cable Tie Mounting Base, 4 Way Adhesive, BK

3M

  • $0.38 (Each)
  • $0.38 (Each)

  • $38.43 (Per 100)

  • $192.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
06297
Manufacturer
3M
Manufacturer's Part Number
7000133488
Description
Cable Tie Mounting Base, 4 Way Adhesive, BK
3M™ Cable Tie Mounting Bases Make Mounting Wire and Cable A Quick, Easy and Secure Process. Mounting Bases Are Ideal For Use With Miniature, Intermediate and Standard Cable Ties and Are Designed to Keep Your Wire or Cable Bundles Organized In Narrow Spaces.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007062974 / 00054007062974
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$192.15 (Per 500)
Resources
Images
 
 
06297 - Small Image
 
06297 - Large Image
Attachments
 
 
06297 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CABLE TIE MOUNTING BASE, 4 WAY ADHESIVE, BK
Product Type
3M™ Scotchflex™ Cable Tie Base
extra long description
3M 7000133488 3M™ Scotchflex™ Cable
Features
3M™ Cable Tie Mounting Bases are available in UV weather-resistant black for indoor and outdoor use, and natural or beige for indoor use. Some varieties feature foam backed adhesive while others are screw mount.
Long Description
3M™ Cable Tie Mounting Bases make mounting wire and cable a quick, easy and secure process. Mounting bases are ideal for use with miniature, intermediate and standard cable ties and are designed to keep your wire or cable bundles organized in narrow spaces.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000133488
GTIN
00054007062974
UPC
054007062974
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.324
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat