1400CWH34X60 - Economy Vinyl Elec Tape White 3/4" X 60' 10/Carton

3M

  • $3.13 (Each)
  • $3.13 (Each)

  • $31.30 (Per 10)

  • $313.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1400CWH34X60
Manufacturer
3M
Manufacturer's Part Number
7010349675
Description
Economy Vinyl Elec Tape White 3/4" X 60' 10/Carton
Electrical Tape, 16 Oz/In (Backing Astm D1000, Steel Astm D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing Of Wires and Cables Application, PVC Backing Material, 150 % Elongation At Break, White Legend Color, 60 FT Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/Ca Package Quantity, No Removability, 5 Yr Shelf Life, Electrical and Mechanical Protection Special Features, Oanz, File # 129
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
051128584293 / 0051128584293 / 00051128584293
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$31.30 (Per 10)
Standard Packaging
$313.00 (Per 100)
Resources
Images
 
 
1400CWH34X60 - Small Image
 
1400CWH34X60 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Legend Color
White
Backing Material
PVC
Dimensions and Weight
Length
60 ft
Width
3/4 in
Thickness
7 mil
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, 16 oz/in (Backing ASTM D1000, Steel ASTM D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables Application, PVC Backing Material, 150 % Elongation at Break, White Legend Color, 60 ft Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/CA Package Quantity, No Removability, 5 yr Shelf Life, Electrical and Mechanical Protection Special Features, OANZ, File # 129
Features
3M(TM) Economy Vinyl Electrical Tape 1400 is a 7 mil thick, general use vinyl-insulating tape. It is designed to perform continuously in temperatures up to 80°C (176°F). This tape has a polyvinyl chloride (PVC) backing with pressure–sensitive rubber based adhesive. It inhibits corrosion of electrical conductors.
Short Description
Electrical Tape, 60 ft, 3/4 in, 10 RL/CT;100 RL/CA
Special Features
Electrical and Mechanical Protection
Description
ECONOMY VINYL ELEC TAPE WHITE 3/4" X 60' 10/CARTON
Additional Information
Adhesive Material
Rubber Resin
adhesion strength
16 oz/in (Backing ASTM D1000, Steel ASTM D1000)
Elongation at Break
150 %
Maximum Operating Temperature
+80°C;+176°F
package quantity
10 RL/CT;100 RL/CA
Shelf Life
5 yr
Standards Met
UL Listed;UL 510 Standard and RoHS 2011/65/EU Compliant;OANZ, File # 129200
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7010349675
GTIN
00051128584293
UPC
051128584293
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.85 lb/EA
Weight per each
0.185
Carton
10
Package
100
Uses, Certifications, and Standards
Application
All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1400CWH34X60.
Jump To:

Similar Items

Similar items are close alternatives to 1400CWH34X60, though they may not be 100% alike.

3M™ Temflex™ Vinyl Electrical Tape 165, White, 3/4 In X 60 FT (19 MM X 18 M), 10...
  • Our Part #: 165WH4A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7100169491
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($22.00) ·
165WH4A - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat