1755 - Temflex Cotton Friction Tape, 3/4" X 60', BK

Temflex

  • $8.16 (Each)
  • $8.16 (Each)

  • $163.20 (Per 20)
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
1755
Manufacturer
Temflex
Manufacturer's Part Number
175534X60FT
Description
Temflex Cotton Friction Tape, 3/4" X 60', BK
Friction Tape, Cotton Material, 60 FT Length, 3/4 In Width, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128571736 / 00051128571736
Weight per unit
0.0155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Standard Packaging
$163.20 (Per 20)
Resources
Images
 
 
1755 - Large Image
 
1755 - Large Image
Attachments
 
 
1755 - Specification Sheet
Other Links
 
 
1755 - Other
 
1755 - Other
Brochures
 
 
1755 - Brochure
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
Cotton
Dimensions and Weight
Length
60 ft
Width
3/4 in
Descriptions
Product Type
Friction Tape
Long Description
Friction Tape, Cotton Material, 60 ft Length, 3/4 in Width, 0.31 lb
Features
3M(TM) Temflex(TM) Friction Tape 1755 is a black friction tape designed to provide mechanical protection against abrasion and cut-through for cable, wire splices and connections insulated with rubber electrical tape. The 13-mil thick tape is composed of a high-quality cotton fabric, coated on both sides with an electrical-grade, solvent-free, rubber adhesive. Tape has high break strength and low stretch, making it ideal as a heavy-duty binding and harnessing tape.
Short Description
Cotton Friction Tape, 1755, 3/4 in x 60 ft, Black, 20 RL/CA
Description
TEMFLEX COTTON FRICTION TAPE, 3/4" X 60', BK
extra long description
3M 7000058870 3M™ Temflex™ Cotton F
Additional Information
package quantity
60 RL/CA
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
175534X60FT
sub brand
Temflex(TM)
GTIN
00051128571736
UPC
051128571736
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
0.31 lb
Weight per each
0.0155
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1755.
Jump To:

Similar Items

Similar items are close alternatives to 1755, though they may not be 100% alike.

Friction Tape, Cotton Cloth Material, Black, Thermosetable Rubber Resin Adhesive...
  • Our Part #: 175534X8212FT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 175534X82.5FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 60 ($625.80) ·
175534X8212FT - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat