224234X15FT - Linerless Electrical Rubber Tape, 3/4" X 15', BK

Scotch

  • $17.32 (Each)
  • $17.32 (Each)

  • $415.68 (Per 24)
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
224234X15FT
Manufacturer
Scotch
Manufacturer's Part Number
224234X15FT
Description
Linerless Electrical Rubber Tape, 3/4" X 15', BK
Linerless Splicing Compound, Black, +194 °F Operating Temperature, 15 FT Length, 3/4 In Width, 30 Mil Thickness, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007061656 / 00054007061656
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.32 (Each)
Standard Packaging
$415.68 (Per 24)
Resources
Images
 
 
224234X15FT - Large Image
 
224234X15FT - Large Image
Attachments
 
 
224234X15FT - Specification Sheet
Other Links
 
 
224234X15FT - Other
 
224234X15FT - Other
Brochures
 
 
224234X15FT - Brochure
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
Linerless;Rubber
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
15 ft;4.6 m
Width
3/4 in;19 mm
Thickness
30 mil
Descriptions
Product Type
Linerless Splicing Compound
Long Description
Linerless Splicing Compound, Black, +194 °F Operating Temperature, 15 ft Length, 3/4 in Width, 30 mil Thickness, 0.22 lb
Features
Scotch(R) Tape 2242 is a linerless 30-mil thick,general purpose,electrical rubber tape that's suitable for bus bar insulation and moisture sealing of cable ends.The high-voltage,flame-retardant tape ensures excellent tacking with its self-fusing,ethylene propylene rubber resin adhesive.Scotch(R) Tape 2242 is designed for terminating and splicing wires and cables and maintains stability in temperatures up to 194 degrees F (90 degrees C).This weather-resistant tape has excellent physical and electrical prope
Short Description
Splicing Compound, Linerless, Rubber
Description
LINERLESS ELECTRICAL RUBBER TAPE, 3/4" X 15', BK
extra long description
3M 7000058491 3M™ Linerless Electri
Additional Information
Maximum Operating Temperature
+194 °F
package quantity
1 BG;24 RL/CA
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
224234X15FT
GTIN
00054007061656
UPC
054007061656
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Splicing
Packaging
Weight
0.22 lb
Weight per each
0.009
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Premium Grade
standard
ASTM D-4388 Type 1, 2 & 3; HH-I-553C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat