2510 - Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl

Scotch

  • $43.21 (Each)
  • $43.21 (Each)

  • $864.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2510
Manufacturer
Scotch
Manufacturer's Part Number
251034X60FT
Description
Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007417200 / 00054007417200
Weight per unit
0.0113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.21 (Each)
Standard Packaging
$864.20 (Per 20)
Resources
Images
 
 
2510 - Small Image
 
2510 - Large Image
Attachments
 
 
2510 - Specification Sheet
Brochures
 
 
2510 - Brochure
Other Links
 
 
2510 - Other
 
2510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Scotch® Varnished Cambric Tape 2510
extra long description
3M 7000031578 Scotch® Varnished Cam
Description
SCOTCH VARNISHED CAMBRIC TAPE, 3/4" X 60YD, YL
Features
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
Long Description
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
251034X60FT
GTIN
00054007417200
UPC
054007417200
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0113
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat