25101X36YD - Scotch Varnished Cambric Tape, 1" X 36YD, Yl

Scotch

  • $68.89 (Each)
  • $68.89 (Each)

  • $2,480.04 (Per 36)
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
25101X36YD
Manufacturer
Scotch
Manufacturer's Part Number
7000132186
Description
Scotch Varnished Cambric Tape, 1" X 36YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007106876 / 00054007106876
Weight per unit
15.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.89 (Each)
Carton
$2,480.04 (Per 36)
Resources
Images
 
 
25101X36YD - Small Image
 
25101X36YD - Large Image
Attachments
 
 
25101X36YD - Specification Sheet
Brochures
 
 
25101X36YD - Brochure
Other Links
 
 
25101X36YD - Other
 
25101X36YD - Other
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
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Description
SCOTCH VARNISHED CAMBRIC TAPE, 1" X 36YD, YL
Product Type
Scotch® Varnished Cambric Tape 2510
Features
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
extra long description
3M 7000132186 Scotch® Varnished Cam
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7000132186
GTIN
00054007106876
UPC
054007106876
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
15.1
Carton
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat