3710 - Tartan Packaging Tape, 1.88" X 109 Yd

3M

  • $2.96 (Each)
  • $2.96 (Each)

  • $106.56 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3710
Manufacturer
3M
Manufacturer's Part Number
3710-TAN-48MMX50M
Description
Tartan Packaging Tape, 1.88" X 109 Yd
Scotch Packaging Tape Tan, 48 MM X 50 M
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201517 - Packaging tape
UPC/GTIN
021200147654 / 00021200147654
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Standard Packaging
$106.56 (Per 36)
Resources
Images
 
 
3710 - Small Image
 
3710 - Large Image
Attachments
 
 
3710 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Family
BROWN
Manufacturers Color Name
TAN
Dimensions and Weight
Length in ft
162 WAT
Length in inch
43526
Width in inch
86074
Descriptions
Product Type
Box Sealing Tape
extra long description
SEALING TAPE; 1944 INCH LENGTH; 162 FT LENGTH; 54 YD LENGTH; 49.3776 M LENGTH; 1.8 INCH WIDTH; BROWN COLOR; MANUFACTURERS COLOR TAN; HIGHLAND[T] BRAND; 3710 MODEL; PACKAGING QUANTITY 36 ROLL PER CASE; WITH RED PRINT
Description
TARTAN PACKAGING TAPE,1.88" X 109 YD
Long Description
BOX SEALING TAPE, SEALING TAPE; 1944 INCH LENGTH; 162 FT LENGTH; 54 YD LENGTH; 49.3776 M LENGTH; 1.8 INCH WIDTH; BROWN COLOR; MANUFACTURERS COLOR TAN; HIGHLAND[T] BRAND; 3710 MODEL; PACKAGING QUANTITY 36 ROLL PER CASE; WITH RED PRINT
Commodity Description
Markers & Marking Tapes - Tape
Additional Information
PACKAGING QUANTITY 36 ROLL PER CASE; WITH RED PRINT
Additional Information
Length in yards
10198
Manufacturer Information
Manufacturers Part Number
3710-TAN-48MMX50M
Brand
Highland[T]
Model
3252 GR001
GTIN
00021200147654
UPC
021200147654
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
SEALING TAPE
Packaging
Weight per each
0
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat