4SIZEA - Scotchcast Electrical Insulating Resin 3.1oz

3M

  • $35.59 (Each)
  • $35.59 (Each)

  • $355.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SIZEA
Manufacturer
3M
Manufacturer's Part Number
4A
Description
Scotchcast Electrical Insulating Resin 3.1oz
Electrical Insulating Resin Size A 3.1 Oz.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/GTIN
054007431657 / 00054007431657
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.59 (Each)
Standard Packaging
$355.90 (Per 10)
Resources
Images
 
 
4SIZEA - Large Image
 
4SIZEA - Large Image
Specifications Sheets
 
 
4SIZEA - Specification Sheet
MSDS Sheets
 
 
4SIZEA - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black Gloss
Dimensions and Weight
Size
bag size A - 3.2 oz
Descriptions
Product Type
Insulating Resin Size A 3.2 Oz.
Special Features
to splice solid dielectric and oil-filled cables up to 8 kV
Long Description
Electrical Insulating Resin Size A 3.1 oz.
Additional Information
Temperature Range
0 to 130 C
Manufacturer Information
Brand
3M
sub brand
Scotchcast
GTIN
00054007431657
UPC
054007431657
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Resin Splice
Packaging
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
58543
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat