77B3X20FT - Fire-Retardant Elec Arc Proof Tape, 3" X 20', BK

Scotch

  • $25.89 (Each)
  • $25.89 (Each)

  • $258.90 (Per 10)
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
77B3X20FT
Manufacturer
Scotch
Manufacturer's Part Number
77B3X20FT
Description
Fire-Retardant Elec Arc Proof Tape, 3" X 20', BK
Scotch® Tape 77 Is A 30 Mil Thick, Premium Grade, Flame Retardant, Electric Arc Proofing Tape. This Tape Is 600V Rated and Is Suitable to Protect Most Types Of Electrical Cables When Exposed to Potential Failures In An Adjacent Cable. It Is Designed With A Flexible Unsupported Elastomer, Which Makes It Easy to Apply and Easy to Remove For Cable Inspection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128603338 / 00051128603338
Weight per unit
0.1276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.89 (Each)
Standard Packaging
$258.90 (Per 10)
Resources
Images
 
 
77B3X20FT - Large Image
Other Links
 
 
77B3X20FT - Other
Brochures
 
 
77B3X20FT - Brochure
Attachments
 
 
77B3X20FT - Specification Sheet
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
If dangerous faults occur, you want an electrical arc-proofing tape that outperforms to minimize damage; Scotch® Flame-Retardant Tape 77 is that tape. It provides fault-arc protection to nearby, wrapped cables and cable accessories when used to cover and insulate splices. When exposed to high temperatures, its intumescent elastomer backing is designed to create an insulating buildup of thick, charred matter. This UL Listed and RoHS 2011/65/EU Compliant adhesive is formulated to expand in fire to produce a
Product Type
Scotch® Fire-Retardant Electric Arc Proofing Tape 77
extra long description
3M 7100004701 Scotch® Fire-Retardan
Description
FIRE-RETARDANT ELEC ARC PROOF TAPE, 3" X 20', BK
Long Description
Scotch® Tape 77 is a 30 mil thick, premium grade, flame retardant, electric arc proofing tape. This tape is 600V rated and is suitable to protect most types of electrical cables when exposed to potential failures in an adjacent cable. It is designed with a flexible unsupported elastomer, which makes it easy to apply and easy to remove for cable inspection.
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
77B3X20FT
GTIN
00051128603338
UPC
051128603338
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.1276
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 77B3X20FT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 77B3X20FT.

Scotch® Tape 77 Is A 30 Mil Thick, Premium Grade, Flame Retardant, Electric Arc ...
  • Our Part #: 773X20FT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 7100004701
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($258.90) ·
773X20FT - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$25.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 77B3X20FT, though they may not be 100% alike.

Scotch® Fire-Retardant Electric Arc Proofing Tape 77
  • MFR Part #: 7010399034
  • GTIN: 00051128603352
  • Manufacturer: Scotch

* All prices subject to change.

Begin Live Chat