FDV14250L - Ins Fem Disc 50PC

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDV14250L
Manufacturer
3M
Manufacturer's Part Number
FDV14-250L
Description
Ins Fem Disc 50PC
Heat Shrink Disconnect, Funnel Entry; 0.25 Inch Tab Size; Conductor Size 16 Awg to 14 Awg; Blue; Vinyl Insulated; Temperature Rating -40 to 221 Deg F; Standard Package (10) 50 Terminal Bags Per Case; Approval Ul, Csa; FDV Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007702849 / 00054007702849
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDV14250L - Small Image
 
FDV14250L - Large Image
Attachments
 
 
FDV14250L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Female Disconnect
Description
INS FEM DISC 50PC
Long Description
HEAT SHRINK DISCONNECT, FUNNEL ENTRY; 0.25 INCH TAB SIZE; CONDUCTOR SIZE 16 AWG TO 14 AWG; BLUE; VINYL INSULATED; TEMPERATURE RATING -40 TO 221 DEG F; STANDARD PACKAGE (10) 50 TERMINAL BAGS PER CASE; APPROVAL UL, CSA; FDV MODEL
Commodity Description
Solderless Connectors - Small Terminals & Connectors
Additional Information
Insulation Type
VINYL INSULATED
Tab Size
0.25 INCH
Maximum Conductor Size
14 AWG
Minimum Conductor Size
16 AWG
Manufacturer Information
Manufacturers Part Number
FDV14-250L
Brand
3M ELECTRICAL MARKET ELECTRICAL PRODUCTS
Model
FDV
GTIN
00054007702849
UPC
054007702849
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
FUNNEL ENTRY
Availability
Status
Inactive
Packaging
Standard Package
(10) 50 TERMINAL BAGS PER CASE
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Temperature Rating
-40 TO 221 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDV14250L.
Jump To:

Similar Items

Similar items are close alternatives to FDV14250L, though they may not be 100% alike.

Female Disconnecter Terminal, #16 Awg Conductor Size, #14 Awg Conductor Size, In...
  • Our Part #: FDV14250Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDV14250Q
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($160.30) ·
FDV14250Q - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat