FP0500CR100S - Thin-Wall Heat Shrink Tubing, 1/2, Clear

3M

  • $0.75 (Each)
  • $0.75 (Each)

  • $75.48 (Per 100)

  • $226.44 (Per 300)

Availability: Currently Out Of Stock
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
FP0500CR100S
Manufacturer
3M
Manufacturer's Part Number
FP0.500CR100'S
Description
Thin-Wall Heat Shrink Tubing, 1/2, Clear
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135355916 / 00051135355916
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$226.44 (Per 300)
Resources
Images
 
 
FP0500CR100S - Small Image
 
FP0500CR100S - Large Image
Brochures
 
 
FP0500CR100S - Brochure
Other Links
 
 
FP0500CR100S - Other
 
FP0500CR100S - Other
Attachments
 
 
FP0500CR100S - Specification Sheet
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
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7100025556 3M™ Heat Shrink Thin-
Description
THIN-WALL HEAT SHRINK TUBING, 1/2, CLEAR
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.500CR100'S
GTIN
00051135355916
UPC
051135355916
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.013
Carton
300
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP0500CR100S.
Jump To:

Cross Referenced

These items are similar to FP0500CR100S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30112100CLEARSPOOL 3M Electrical Products 00051135355916
HSTT50-CC Panduit 00074983747207
CPO500-C-C Thomas & Betts 00786210835310

* All prices subject to change.

Begin Live Chat