HDBB4301250 - Heat Shrinkable Cable Breakout Boot, BK, 4way

3M

  • $105.51 (Each)
  • $105.51 (Each)
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
HDBB4301250
Manufacturer
3M
Manufacturer's Part Number
HDBB4301250
Description
Heat Shrinkable Cable Breakout Boot, BK, 4way
3M™ Heat Shrink Cable Breakout Boot 2 Insulates and Seals Cable Breakouts In Multi Conductor Armored or Sheathed Cables. This Heavy Duty Boot Offers Good Electrical and Mechanical Protection. The Cross Linked, Mil I 81765 1 Qualified Polyolefin Construction Is Semi Rigid and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007587989 / 00054007587989
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.51 (Each)
Resources
Images
 
 
HDBB4301250 - Large Image
 
HDBB4301250 - Small Image
Attachments
 
 
HDBB4301250 - Specification Sheet
Other Links
 
 
HDBB4301250 - Other
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
HEAT SHRINKABLE CABLE BREAKOUT BOOT, BK, 4WAY
Long Description
3M™ Heat Shrink Cable Breakout Boot 2 insulates and seals cable breakouts in multi conductor armored or sheathed cables. This heavy duty boot offers good electrical and mechanical protection. The cross linked, MIL I 81765 1 qualified polyolefin construction is semi rigid and flame retardant.
Special Features
Two Breakouts
Product Type
3M™ Heat Shrink Cable Breakout Boot
Features
3M™ Heat Shrink Breakout Boot has an internal coating of adhesive that ensures reliable environmental sealing of cable breakouts in cables and conduit ends. RoHS 2011/65/EU Compliant.
extra long description
3M 7000132509 3M™ Heat Shrink Cable
Manufacturer Information
Brand
3M
Manufacturers Part Number
HDBB4301250
GTIN
00054007587989
UPC
054007587989
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Breatout Boot
Packaging
Weight per each
0.013
Carton
1
Uses, Certifications, and Standards
Application
provide strain relief and environmental/mechanical protection for breakouts in multiconductor armored or sheathed cables.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat