LFV106Q - Highland Vinyl Ins Locking Fork Term, 12-10awg

Scotchlok

  • $18.01 (Each)
  • $18.01 (Each)

  • $180.10 (Per 10)
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
LFV106Q
Manufacturer
Scotchlok
Manufacturer's Part Number
LFV106Q
Description
Highland Vinyl Ins Locking Fork Term, 12-10awg
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600153 / 00051128600153
Weight per unit
0.0111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.01 (Each)
Standard Packaging
$180.10 (Per 10)
Resources
Images
 
 
LFV106Q - Large Image
Attachments
 
 
LFV106Q - Specification Sheet
Other Links
 
 
LFV106Q - Other
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
3M™ Highland™ Vinyl Insulated Butted Seam Locking Forks
extra long description
3M 7010400991 3M™ Highland™ Vinyl I
Description
HIGHLAND VINYL INS LOCKING FORK TERM, 12-10AWG
Features
3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
LFV106Q
GTIN
00051128600153
UPC
051128600153
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Packaging
Weight per each
0.0111
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat