MGCBAG - Moisture Guard Connector

Scotchlok

  • $2.11 (Each)
  • $2.11 (Each)

  • $52.75 (Per 25)
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
MGCBAG
Manufacturer
Scotchlok
Manufacturer's Part Number
MGC-BAG
Description
Moisture Guard Connector
3M™ Scotchlok™ Moisture Guard Connector MGC Offers A Convenient Solution to Connect Wires For Landscape Irrigation and Lighting Applications. The Mineral Oil Based Grease Inside The Connector Safeguards Against Moisture.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128568279 / 00051128568279
Weight per unit
0.0296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.11 (Each)
Standard Packaging
$52.75 (Per 25)
Resources
Images
 
 
MGCBAG - Large Image
Attachments
 
 
MGCBAG - Specification Sheet
Brochures
 
 
MGCBAG - Brochure
Other Links
 
 
MGCBAG - Other
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
MOISTURE GUARD CONNECTOR
Long Description
3M™ Scotchlok™ Moisture Guard Connector MGC offers a convenient solution to connect wires for landscape irrigation and lighting applications. The mineral oil based grease inside the connector safeguards against moisture.
Special Features
Insulation Displacement
Product Type
3M™ Scotchlok™ Moisture Guard Connectors
extra long description
3M 7100006290 3M™ Scotchlok™ Moistu
Features
3M™ Scotchlok™ Moisture Guard Connector MGC is ideal for applications requiring moisture and UV protection. The connector housing is weather resistant for above ground applications. The connector has a weather resistant polycarbonate body and withstands temperatures up to 221 degrees F (105 degrees C). It is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. C UL Listed and RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
MGC-BAG
GTIN
00051128568279
UPC
051128568279
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Moisture Guard
Packaging
Weight per each
0.0296
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Direct Bury
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MGCBAG.
Jump To:

Similar Items

Similar items are close alternatives to MGCBAG, though they may not be 100% alike.

3M™ Scotchlok™ Moisture Guard Connector MGC Offers A Convenient Solution to Conn...
  • Our Part #: MGC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MGC-JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($253.00) ·
MGC - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat