STD09 - Wire Marker Tape Dispenser W/Tape STD-0-9

3M

  • $41.85 (Each)
  • $41.85 (Each)

  • $1,046.25 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STD09
Manufacturer
3M
Manufacturer's Part Number
STD09
Description
Wire Marker Tape Dispenser W/Tape STD-0-9
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121749 / 00054007121749
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.85 (Each)
Standard Packaging
$1,046.25 (Per 25)
Resources
Images
 
 
STD09 - Small Image
 
STD09 - Large Image
 
STD09 - Large Image
Specifications Sheets
 
 
STD09 - Specification Sheet
Attachments
 
 
STD09 - Specification Sheet
Brochures
 
 
STD09 - Brochure
Other Links
 
 
STD09 - Other
 
STD09 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Backing Material
Polyester Film
Dimensions and Weight
Length
96 in;2.43 m
Width
0.215 in;5.46 mm
Thickness
3 mil;0.08 mm
Descriptions
Long Description
Dispenser Filled with 10 Rolls of Numbered Tape, Polyester Material, Polyester Film Backing Material, Acrylic Adhesive Material, 25 lb/in (Steel);10 lb/in (Backing) Adhesion Strength, 0 to 9 Legend, -40 °F Operating Temperature, +250 °F Operating Temperature, 96 in Length, 0.215 in Width, 3 mil Thickness, 0.15 lb/EA
Special Features
Phase Identification on Large or Small Gauge Wire or Cable
Product Type
Dispenser Filled with 10 Rolls of Numbered Tape
Features
3M(TM) ScotchCode(TM) STD-0-9 Tape Dispenser has a compact design for easy handling and 10 refillable compartments to hold non-smear polyester tape rolls. This carry-along dispenser has an end loop that hooks it easily to a tool pouch/belt for added convenience. The pre-printed tapes have a high-tack, acrylic adhesive to resist solvents, oil and water while adhering firmly to insulation surfaces.3M(TM) ScotchCode(TM) STD-0-9 Tape Dispenser has a durable plastic construction for contamination protection aro
Short Description
Dispenser Filled with 10 Rolls of Numbered Tape, Polyester Film, 96 in;2.43 m L L, 25 CA
Description
WIRE MARKER TAPE DISPENSER W/TAPE STD-0-9
extra long description
3M 7000006035 3M™ ScotchCode™ Wire
Additional Information
Adhesive Material
Acrylic
adhesion strength
25 lb/in (Steel);10 lb/in (Backing)
Legend
0 to 9
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+250 °F;+121 °C
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Made in USA
yes
package quantity
25 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
3M(R)
Manufacturers Part Number
STD09
GTIN
00054007121749
UPC
054007121749
Taxonomies, Classifications, and Categories
Type
Tape Roll Dispenser with Tape
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
0.15 lb/EA
Weight per each
0.006
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Power Control;Fiber Optic;Electronic Telecommunications;Instrumentation;Automotive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat