TY+JUG - Performance Plus Wire Connector T/Y+Jug, 500/Jug

3M

  • $66.30 (Per 500)
  • $0.13 (Each)

  • $66.30 (Per 500)

  • $132.59 (Per 1,000)

  • $1,325.90 (Per 10,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY+JUG
Manufacturer
3M
Manufacturer's Part Number
T/Y+JUG
Description
Performance Plus Wire Connector T/Y+Jug, 500/Jug
Wire Connector, Tan/Yellow Insulation Color, 1 CT;10000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
051128552193 / 00051128552193
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.13 (Each)
Carton
$1,325.90 (Per 10,000)
Resources
Images
 
 
TY+JUG - Small Image
 
TY+JUG - Large Image
Specifications Sheets
 
 
TY+JUG - Specification Sheet
Attachments
 
 
TY+JUG - Specification Sheet
Brochures
 
 
TY+JUG - Brochure
Other Links
 
 
TY+JUG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Tan/Yellow
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, Tan/Yellow Insulation Color, 1 CT;10000 PK Package Quantity
Features
The 3M(TM) Connectors T/R+ and T/Y+ bring benefits of the 3M(TM) Performance Plus Wire Connector line to residential applications where versatility and space is important. The T/R+ connector replaces traditional yellow, tan and red connectors while the T/Y+ connector replaces yellow and tan traditional connectors for most applications. The smaller skirts make them ideal for tight spaces. The 3M Connector 412 has the range of a traditional tan. T/R+ and T/Y+ Connectors are made in the USA
Short Description
Wire Connector, Tan/Yellow, 1 CT;10000 PK
Description
PERFORMANCE PLUS WIRE CONNECTOR T/Y+JUG,500/JUG
extra long description
3M 7000133223 3M™ Performance Plus™
Additional Information
Insulated/Non-Insulated
Non-Insulated
package quantity
1 CT;10000 PK
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
T/Y+JUG
GTIN
00051128552193
UPC
051128552193
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
500
Packaging
Weight per each
0.0002
Carton
10000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat