3164209848 - 9-60C SB Fullton Chandelier Display

Visual Comfort Studio

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3164209848
Manufacturer
Visual Comfort Studio
Manufacturer's Part Number
3164209-848
Description
9-60C SB Fullton Chandelier Display
The Fullton Nine Light Multi-Tier Chandelier In Satin Brass Is Sleek, Contemporary, and Uber Minimalistic. Visual Interest Is Created Using A Mix Of Rectangular and Round Frames, A Subtle Design Detail. Although This Collection Is Contemporary, It Can Be Mixed In With Variety Of Collections With Ease.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
785652123962 / 00785652123962
Weight per unit
8.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3164209848 - Small Image
 
3164209848 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brass
Descriptions
Product Type
Nine Light Chandelier
Description
9-60C SB FULLTON CHANDELIER DISPLAY
Long Description
The Fullton nine light multi-tier chandelier in Satin Brass is sleek, contemporary, and uber minimalistic. Visual interest is created using a mix of rectangular and round frames, a subtle design detail. Although this collection is contemporary, it can be mixed in with variety of collections with ease.
Additional Information
Voltage
120.00
Safety Rating
Damp
Category
Mid. Chandeliers
bulb type
T8
Manufacturer Information
Brand
Visual Comfort Studio
Manufacturers Part Number
3164209-848
GTIN
00785652123962
UPC
785652123962
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Candle
Packaging
Weight per each
8.59
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat