83046EN3714 - 1 Light Led Outdoor Wall Lantern Unfnshd Ceramic

Generation Lighting.

  • $99.98 (Each)
  • $99.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83046EN3714
Manufacturer
Generation Lighting.
Manufacturer's Part Number
83046EN3-714
Description
1 Light Led Outdoor Wall Lantern Unfnshd Ceramic
The Paintable Ceramic Sconces One Light Outdoor Wall Fixture In Unfinished Ceramic Is An Energy Star Qualified Lighting Fixture That Uses Led Bulbs to Save You Both Time and Money. Our Outdoor Ceramic Sconces Are Crafted Of Durable Tough Ceramic and Come Unfinished, Allowing You to Paint Them Your Desired Color. These Sconces Also Direct Light Downward, Below A 90 Degree Plane, For Neighbor and Sky Friendly Illumination.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
785652052651 / 00785652052651
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.98 (Each)
Resources
Images
 
 
83046EN3714 - Small Image
 
83046EN3714 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Description
1 LIGHT LED OUTDOOR WALL LANTERN UNFNSHD CERAMIC
Product Type
One Light Outdoor Wall Lantern
Long Description
The Paintable Ceramic Sconces one light outdoor wall fixture in unfinished ceramic is an ENERGY STAR qualified lighting fixture that uses LED bulbs to save you both time and money. Our outdoor ceramic sconces are crafted of durable tough ceramic and come unfinished, allowing you to paint them your desired color. These sconces also direct light downward, below a 90 degree plane, for neighbor and sky friendly illumination.
Additional Information
Voltage
120.00 LBS
Safety Rating
Wet
bulb type
A19
Category
Exterior
Manufacturer Information
Manufacturers Part Number
83046EN3-714
Brand
Generation Lighting.
GTIN
00785652052651
UPC
785652052651
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wall Mt./Flush
Packaging
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
Energy Star
Yes Yes/No
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat