881X018 - 9PLY Wax Twine 44800nat

SPP

  • $11.43 (Each)
  • $11.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
881X018
Manufacturer's Part Number
881X018
Description
9PLY Wax Twine 44800nat
Lacing Twine, 9 Ply Waxed Additional Information, Polyester Body Material, Natural Color, 191 Yd Length, Made In Usa, Trueconect(TM) Sub Brand, 1/2 LB (Spool) Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Carton
$11.43 (Each)
Resources
Images
 
 
881X018 - Small Image
 
881X018 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Natural
Body Material
Polyester
Dimensions and Weight
Length
191 yd
Descriptions
Description
9PLY WAX TWINE 44800NAT
Product Type
Lacing Twine
Long Description
Lacing Twine, 9 ply Waxed Additional Information, Polyester Body Material, Natural Color, 191 yd Length, Made in USA, TrueConect(TM) Sub Brand, 1/2 lb (Spool) Weight
Features
The TrueConect(TM) 44800NAT Lacing Twine is a natural color nine-ply waxed polyester twine. It has these specifications:Denier (1000), twist prep "S" (7-9) and cable "Z" (3.1-4.1), loop strength (115 pounds minimum), elongation (17% maximum) and yields (191 yards per half-pound) maximum. The spool weighs 1/2 lb. Length is 191 yards.
Short Description
Lacing Twine, Polyester, Natural, 191 yd
Additional Information
9 ply Waxed
Additional Information
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
SPECIALIZED PRODUCTS CO.
Manufacturers Part Number
881X018
sub brand
TrueConect(TM)
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight
1/2 lb (Spool)
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat