01233 - 75W Incan A19 RS If Hi-Temp CTNG

Shat-R-Shield

  • $5.15 (Each)
  • $5.15 (Each)

  • $61.80 (Per 12)
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
01233
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
01233
Description
75W Incan A19 RS If Hi-Temp CTNG
Lamp, Shatter-Resistant, Incandescent, 75A19 If/RS/VS 120-130V (PK X 12), 75 Watts, 130 Volts, 712 Initial Lumens, 100 Cri, A19 Shape, 2.38 In Dia, 3.94 In Long, A19 Bulb, Medium (E26) Base, 1700 Avg Life HRS, Pfa Coating
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
726585012336 / 00726585012336
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.15 (Each)
Standard Packaging
$61.80 (Per 12)
Resources
Images
 
 
01233 - Small Image
 
01233 - Large Image
Other Links
 
 
01233 - Other
 
01233 - Other
Attachments
 
 
01233 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Shape
A19
Voltage Rating
130 WTT
Material, Color, and Finish
color rendering index (cri)
100 W
Dimensions and Weight
Length
3.94 in
Diameter
MIR-LFQMT-LA
Descriptions
Description
75W INCAN A19 RS IF HI-TEMP CTNG
Product Type
75A19 If/RS/VS 120-130V (PK X 12)
extra long description
SHA 01233 75A19 IF/RS/VS 120-130V (
Long Description
Lamp, Shatter-Resistant, Incandescent, 75A19 IF/RS/VS 120-130V (PK X 12), 75 Watts, 130 Volts, 712 Initial Lumens, 100 CRI, A19 Shape, 2.38 IN Dia, 3.94 IN Long, A19 Bulb, Medium (E26) Base, 1700 Avg Life Hrs, PFA Coating
Special Features
Shatter-Resistant
Additional Information
Base
Medium (E26)
lumens
712 lm
Coating
PFA
average life
REFRIGERATION CONTROL
Manufacturer Information
Brand
shat-r-shield
Manufacturers Part Number
01233
sub brand
Philips
GTIN
00726585012336
UPC
726585012336
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.01
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat