40083 - F96T12 CW Supreme/Alto

Shat-R-Shield®

  • $614.70 (Per 15)
  • $40.98 (Each)

  • $614.70 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40083
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
40083
Description
F96T12 CW Supreme/Alto
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW Supreme/Alto (PK X 15), 75 Watts, 5000 Initial Lumens, 4100 K, 89 Cri, T Shape, 1.5 In Dia, 96 In Long, T12 Bulb, Single Pin (FA8) Base, 14000 Avg Life HRS, Copolymer Coating
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585400836 / 00726585400836
Weight per unit
22.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$40.98 (Each)
Carton
$614.70 (Per 15)
Standard Packaging
$614.70 (Per 15)
Resources
Other Links
 
 
40083 - Other
 
40083 - Other
 
40083 - Other
Images
 
 
40083 - Large Image
Attachments
 
 
40083 - Specification Sheet
Brochures
 
 
40083 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75
Shape
T
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
89
Dimensions and Weight
Diameter
1.5
Length
96
Descriptions
Description
F96T12 CW SUPREME/ALTO
Product Type
F96T12 CW Supreme/Alto (PK X 15)
extra long description
SHA 40083 F96T12 CW SUPREME/ALTO (P
Long Description
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW SUPREME/ALTO (PK X 15), 75 Watts, 5000 Initial Lumens, 4100 K, 89 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Single Pin (Fa8) Base, 14000 Avg Life Hrs, Copolymer Coating
Special Features
Shatter-Resistant
Additional Information
average life
14000
lumens
5000
Coating
Copolymer
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
40083
Brand
Shat-R-Shield®
GTIN
00726585400836
UPC
726585400836
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Availability
minimum qty
15
Packaging
Weight per each
22.65
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat