62015 - 95W T12 8' Plastic Coated FL Lamp

Shat-R-Shield

  • $31.20 (Each)
  • $31.20 (Each)

  • $468.00 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62015
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
62015
Description
95W T12 8' Plastic Coated FL Lamp
Fluorescent Lamp, Energy Saving, High Output; 95 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; Recessed Double Contact Base; Non-STK, Shat-R-Kote Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
-
UPC/EAN/GTIN
726585620159
Weight per unit
1.6669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.20 (Each)
Standard Packaging
$468.00 (Per 15)
Resources
Images
 
 
62015 - Small Image
 
62015 - Large Image
Attachments
 
 
62015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
95 W
Material, Color, and Finish
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
62 W
Style
COOL WHITE
Base Type
Recessed Double Contact
Descriptions
Long Description
FLUORESCENT LAMP, ENERGY SAVING, HIGH OUTPUT; 95 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; RECESSED DOUBLE CONTACT BASE; NON-STK, SHAT-R-KOTE[R] COATING; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4100 K; LIFE 12000 HR
Product Type
Linear Fluorescent Lamp
Description
95W T12 8' PLASTIC COATED FL LAMP
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Additional Information
MEAN INTENSITY 6950 LUMEN
Additional Information
Nominal Length in inch
33303013
Nominal Length
96 INCH
Coating
NON-STK, SHAT-R-KOTE[R]
Manufacturer Information
Manufacturers Part Number
62015
Brand
shat-r-shield[R]
Taxonomies, Classifications, and Categories
Category Description
HIGH VOLUME FLUORESCENTS
Type
ENERGY SAVING, HIGH OUTPUT
Packaging
Standard Package
15 PER PACK
Weight per each
1.6669
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat