J1816HPL - NEMA12 HNG Latch Encl

Robroy/Stahlin

  • $520.98 (Each)
  • $520.98 (Each)
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
J1816HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J1816HPL
Description
NEMA12 HNG Latch Encl
Junction Enclosures J Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108907 / 00785928108907
Weight per unit
19.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$520.98 (Each)
Resources
Images
 
 
J1816HPL - Small Image
 
J1816HPL - Large Image
Attachments
 
 
J1816HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Width
17-5/8 Inch
Height
19-5/8 Inch
Depth
8-13/16 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
NEMA12 HNG LATCH ENCL
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 17-5/8 INCH; 19-5/8 INCH; 8-13/16 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1816 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 17-5/8 INCH; 19-5/8 INCH; 8-13/16 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP1816
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J1816HPL
Model
J
GTIN
00785928108907
UPC
785928108907
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
19.25
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J1816HPL.
Jump To:

Cross Referenced

These items are similar to J1816HPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AM1868L Allied Moulded Products 00085339918714
18168-4XFCHQRC Eaton B-Line 00782051524000
PJ18168L Hammond Manufacturing 00623980951287
J1816HPL Robroy Industries 00785928108907
VJ1816HWPL2 Vynckier Enclosure Systems 00635394013840
HW-J181608CHQR Wiegmann 00786725857296
A-18149JFGQRR nVent-Thermal Management 00783510412807
A-181610CHQRFG nVent-Thermal Management 00783510318406

* All prices subject to change.

Begin Live Chat