LCI300 - Specseal Lci Intumescent Sealant 10.1 Oz

Specseal

  • $13.87 (Each)
  • $13.87 (Each)

  • $166.44 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCI300
Manufacturer
Specseal
Manufacturer's Part Number
LCI300
Description
Specseal Lci Intumescent Sealant 10.1 Oz
Series Lci Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ML)
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
730573011706 / 00730573011706
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.87 (Each)
Carton
$166.44 (Per 12)
Resources
Images
 
 
LCI300 - Video
 
LCI300 - Small Image
 
LCI300 - Large Image
Other Links
 
 
LCI300 - Other
Attachments
 
 
LCI300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
20
Descriptions
Description
SPECSEAL LCI INTUMESCENT SEALANT 10.1 OZ
extra long description
STI LCI300 Specseal LCI Intumescent
Short Description
LCI Intumescent Seal-10oz tub
Product Type
Specseal Lci Intumescent Seal-10OZ Tube
Long Description
Series LCI Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ml)
Special Features
Used in over 500 UL tested systems., Broad application base = seal a wide variety of common penetrations and construction joints., Highly Intumescent: expands up to 8 times., Water-based for easy installation, cleanup, and disposal.
Additional Information
media
Yes
Composition
Latex Based
fire rating
Up to 4
Manufacturer Information
Brand
Specseal
Manufacturers Part Number
LCI300
GTIN
00730573011706
UPC
730573011706
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Intumescent Firestop Sealant
Packaging
Weight per each
1.05
Carton
12
Uses, Certifications, and Standards
Temperature Rating
Less or = 185
Application
A wide variety of common penetrations in light commercial and grouped residential construction. Penetrant types include insulated and non-insulated metallic pipes and tubes, non-metallic pipes and tubes, and common electrical service and power distribution, telephone, data, and TV cabling.
standard
ASTM E814(UL1479), E1966(UL2079), CAN/ULC S115
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat