61304 - Protac HL Headlamp

Streamlight, Inc.

  • $84.89 (Each)
  • $84.89 (Each)

  • $509.34 (Per 6)
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
61304
Manufacturer
Streamlight, Inc.
Manufacturer's Part Number
61304
Description
Protac HL Headlamp
Led Headlamp, 635 LM Brightness (Lumens), Polycarbonate Lens Material, Anodized Aluminum Housing Material, 1.75 H (High);36 H (Low) Average Life, 1.2 In (Face Cap) Diameter, 2.6 In Length, 3.66 In Width, 6.6 Oz
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926613041 / 00080926613041
Weight per unit
0.6533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.89 (Each)
Standard Packaging
$509.34 (Per 6)
Resources
Images
 
 
61304 - Small Image
 
61304 - Large Image
Specifications Sheets
 
 
61304 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
CR123A
Lamp Type
LED
Material, Color, and Finish
Lens Material
Polycarbonate
Housing Material
Anodized Aluminum
Color
Black
Body Material
Machined Anodized Aluminum
Dimensions and Weight
Diameter
1.2 in (Face Cap)
Length
2.6 in
Width
3.66 in
Descriptions
Product Type
LED Headlamp
Long Description
LED Headlamp, 635 lm Brightness (Lumens), Polycarbonate Lens Material, Anodized Aluminum Housing Material, 1.75 h (High);36 h (Low) Average Life, 1.2 in (Face Cap) Diameter, 2.6 in Length, 3.66 in Width, 6.6 oz
Features
When your task requires both hands and a bright light with a wide flood beam, reach for the ProTac HL Headlamp. It produces 635 lumens of light that reaches 184 meters
Short Description
LED Headlamp, 635 lm, 2.6 in
Description
PROTAC HL HEADLAMP
extra long description
NON-RECHARGEABLE, INDUSTRIAL SAFETY TYPE; BLACK COLOR; CE APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; CR123A BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; PROTAC HL[R] BRAND; ROHS COMPLIANT; BATTERY TYPE 3 VOLT LITHIUM; SIZE 3.66 INCH WIDTH X 2.6 INCH DEPTH; FACE CAP DIAMETER 1.2 INCH; INITIAL INTENSITY 20 TO 635 LUMEN; LIGHT OUTPUT 280 TO 8500 CANDELA; RANGE OF LIGHT/DISTANCE 184 METER; RUNTIME 1.75 TO 36 HOUR; ENCLOSURE TYPE IPX4; INCLUDES ELASTIC HEADSTRAP, RUBBER HELMET STRAP
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Additional Information
RoHS Compliant; Battery Type 3 Volt Lithium; Size 3.66 Inch Width x 2.6 Inch Depth; Face Cap Diameter 1.2 Inch; Initial Intensity 20 to 635 Lumen; Light Output 280 to 8500 Candela; Range of Light/Distance 184 Meter; Runtime 1.75 to 36 Hour; Enclosure Type
Additional Information
Brightness (Lumens)
635 lm
average life
1.75 h (High);36 h (Low)
Standards Met
CE Certified;RoHS Compliant
package quantity
1 ct
Number of Batteries
2
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
61304
Brand
Streamlight, Inc.
GTIN
00080926613041
UPC
080926613041
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Non-Rechargeable, Industrial Safety
Packaging
Weight
6.6 oz;187 g
Weight per each
0.6533
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat