88033 - Protac 2AA W/ White Led

Streamlight, Inc.

  • $61.95 (Each)
  • $61.95 (Each)

  • $371.70 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88033
Manufacturer
Streamlight, Inc.
Manufacturer's Part Number
88033
Description
Protac 2AA W/ White Led
Protac 2AA - Includes (2)"AA" Alkaline Batteries and Holster - Clam - Black
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926880337 / 00080926880337
Weight per unit
0.3967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.95 (Each)
Standard Packaging
$371.70 (Per 6)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AA
Lamp Type
LED
Material, Color, and Finish
Color
Black
Body Material
Machined Anodized Aluminum
Descriptions
Product Type
Flashlight
Long Description
FLASHLIGHT, HANDHELD TYPE; BLACK COLOR; CE APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; AA BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; PROTAC[R] BRAND; ROHS COMPLIANT; BATTERY TYPE ALKALINE
extra long description
HANDHELD TYPE; BLACK COLOR; CE APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; AA BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; PROTAC[R] BRAND; ROHS COMPLIANT; BATTERY TYPE ALKALINE; SIZE 0.9 INCH DIAMETER X 6.14 INCH LENGTH; BARREL DIAMETER 0.65 INCH; INITIAL INTENSITY 18 TO 250 LUMEN; LIGHT OUTPUT 400 TO 4250 CANDELA; RANGE OF LIGHT/DISTANCE 130 METER; RUNTIME 2 TO 43 HOUR; ENCLOSURE TYPE IPX7; INCLUDES GLASS LENS, SEALED O-RING, NYLON HOLSTER
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Additional Information
RoHS Compliant; Battery Type Alkaline; Overall Dimension 0.9 Inch Diameter x 6.14 Inch Length; Barrel Diameter 0.65 Inch; Initial Intensity 18 to 250 Lumen; Light Output 400 to 4250 Candela; Range of Light/Distance 130 Meter; Runtime 2 to 43 Hour; Enclosu
Description
PROTAC 2AA W/ WHITE LED
Additional Information
Number of Batteries
2
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
88033
Brand
Streamlight, Inc.
GTIN
00080926880337
UPC
080926880337
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Handheld
Packaging
Weight per each
0.3967
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat