LEDUC12WH - 12" 8W Led Uc WHT

Homenhancements

  • $34.84 (Each)
  • $34.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDUC12WH
Manufacturer
Homenhancements
Manufacturer's Part Number
LEDUC12WH
Description
12" 8W Led Uc WHT
Led Under Cabinet Lighting, Under Cabinet Application, White, 12 In Length, 8 W Wattage, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.84 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8 W
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
12 in
Descriptions
Product Type
LED Under Cabinet Lighting
Long Description
LED Under Cabinet Lighting, Under Cabinet Application, White, 12 in Length, 8 W Wattage, Not Dimmable
Short Description
LED Under Cabinet Lighting, White, 8 W, 1 CT
Description
12" 8W LED UC WHT
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
LEDUC12WH
Brand
Homenhancements
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
1.21
Carton
1
Uses, Certifications, and Standards
Application
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat