11S14130V - CLR S14 Med Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 120)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11S14130V
Manufacturer
Sylvania
Manufacturer's Part Number
11S14-130V/17450
Description
CLR S14 Med Lamp
Incandescent S14 Bulb Shape Ruggerdized Clear Finish Medium Brass Base 11WATT 130volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Appliance & Indic Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135174506 / 00046135174506
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
11S14130V - Specification Sheet
Other Links
 
 
11S14130V - Other
 
11S14130V - Other
 
11S14130V - Other
Images
 
 
11S14130V - Small Image
 
11S14130V - Large Image
Tech Bulletins
 
 
11S14130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
130
Shape
S14
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Description
CLR S14 MED LAMP
Product Type
11S14 130V 120/CS 6/Sku
extra long description
SYL 11S14-130V/17450 11S14 130V 120
Long Description
Incandescent S14 Bulb Shape Ruggerdized Clear Finish Medium Brass Base 11Watt 130Volt
Additional Information
average life
3000
lumens
70
Base
Medium Brass
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
11S14-130V/17450
GTIN
00046135174506
UPC
046135174506
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.07
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat