150QCLDC120V - 150W 120V T4 DC Bayonet Clear Etc Halogen Lamp

Sylvania

  • $30.21 (Each)
  • $30.21 (Each)

  • $362.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150QCLDC120V
Manufacturer
Sylvania
Manufacturer's Part Number
150Q/CL/DC(ETC)-120V/58741
Description
150W 120V T4 DC Bayonet Clear Etc Halogen Lamp
Tungsten Halogen Single End Super Q Clear Finish DC Bay 150WATT 120VOLT (Etc) 2000HR
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587412 / 00046135587412
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.21 (Each)
Standard Packaging
$362.52 (Per 12)
Resources
Images
 
 
150QCLDC120V - Small Image
 
Large Image - Large Image
 
150QCLDC120V - Large Image
 
Small Image - Small Image
Attachments
 
 
150QCLDC120V - Specification Sheet
Tech Bulletins
 
 
150QCLDC120V - Tech Bulletin
Other Links
 
 
150QCLDC120V - Other
 
150QCLDC120V - Other
 
150QCLDC120V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
150
Lamp Type
SINGLE END
Shape
T12
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Clear
Descriptions
Product Type
150QCLDCETC 120V 12/CS 1/Sku
Description
150W 120V T4 DC BAYONET CLEAR ETC HALOGEN LAMP
extra long description
SYL 150Q/CL/DC(ETC)-120V/58741 150Q
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish DC Bay 150Watt 120Volt (ETC) 2000Hr
Additional Information
lumens
2,800
average life
2000
Voltage
120.00 V
Base
BA15d Double Contact Bayonet
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
150Q/CL/DC(ETC)-120V/58741
GTIN
00046135587412
UPC
046135587412
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.06
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ETC
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat