39PAR20HALFL30 - *Delisted* 38W PAR20 Med Flood

Sylvania

  • $7.69 (Each)
  • $7.69 (Each)

  • $76.90 (Per 10)
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
39PAR20HALFL30
Manufacturer
Sylvania
Manufacturer's Part Number
39PAR20/HAL/FL30-120V/16104
Description
*Delisted* 38W PAR20 Med Flood
OBSALFL30 120V Tungsten Halogen PAR20 Reflector Lamp 39WATT 120VOLT Medium Base FLOOD30 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135161049 / 00046135161049
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.69 (Each)
Standard Packaging
$76.90 (Per 10)
Resources
Images
 
 
39PAR20HALFL30 - Large Image
 
39PAR20HALFL30 - Large Image
 
39PAR20HALFL30 - Large Image
Attachments
 
 
39PAR20HALFL30 - Specification Sheet
Tech Bulletins
 
 
39PAR20HALFL30 - Tech Bulletin
Other Links
 
 
39PAR20HALFL30 - Other
 
39PAR20HALFL30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Material
Hard Glass
Voltage Rating
120
Wattage
39
Material, Color, and Finish
color temperature
2850 K
Finish
Reflector
Color Rendering Index
100
Base Type
E26 Medium
color rendering index (cri)
100
Dimensions and Weight
Diameter
2.5 in;63.50 mm
Length
3.25 in
Descriptions
Product Type
Halogen PAR20 Lamp
extra long description
SYL 39PAR20/HAL/FL30-120V/16104 39P
Short Description
Halogen PAR20 Lamp, 30° Beam, 2850K, 475 lm, 39W, 120V, CC-8
Description
*DELISTED* 38W PAR20 MED FLOOD
Long Description
OBSALFL30 120V Tungsten Halogen PAR20 Reflector Lamp 39Watt 120Volt Medium Base Flood30 Beam
Special Features
ECOLOGIC
Additional Information
beam angle
30 °
Brightness (Lumens)
475 lm
average life
1500 h
Filament Type
CC-8
package quantity
10 CA
GREEN CERTIFICATION
Yes
lumens
475
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
39PAR20/HAL/FL30-120V/16104
Brand
SYLVANIA
GTIN
00046135161049
UPC
046135161049
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 39PAR20HALFL30.
Jump To:

Cross Referenced

These items are similar to 39PAR20HALFL30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
69163 GE Lighting 00043168691635
16104 Osram Sylvania 00046135161049
16109 Osram Sylvania 00046135161094

* All prices subject to change.

Begin Live Chat