40720 - *Delisted* Led Corn Cob 100W

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40720
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED100HIDR850-4/CS-1/SKU/40720
Description
*Delisted* Led Corn Cob 100W
OBSDR1AUNV850MOG 100W Led Hid Retrofit Corn Lamp 5000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135407208 / 4058118161195 / 00046135407208
Weight per unit
3.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
40720 - Small Image
 
40720 - Large Image
Tech Bulletins
 
 
40720 - Tech Bulletin
Other Links
 
 
40720 - Other
 
40720 - Other
Attachments
 
 
40720 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100.00
Lamp Type
LED HIDR CORN LAMP
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
4.53
Descriptions
Product Type
LED100HIDR850 4/CS 1/Sku
extra long description
SYL LED100HIDR850-4/CS-1/SKU/40720
Long Description
OBSDR1AUNV850MOG 100W LED HID Retrofit Corn Lamp 5000K
Description
*DELISTED* LED CORN COB 100W
Additional Information
average life
50000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED100HIDR850-4/CS-1/SKU/40720
GTIN
00046135407208
UPC
046135407208
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
3.533
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat