40920 - 6.5W Led PAR20 30K Dim 550LM

Sylvania

  • $5.32 (Each)
  • $5.32 (Each)

  • $31.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40920
Manufacturer
Sylvania
Manufacturer's Part Number
LED6.5PAR20DIM930TLFL40GLRP/40
Description
6.5W Led PAR20 30K Dim 550LM
Truwave PAR20, 6.5W, Dimmable, 90CRI, 550 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409202 / 00046135409202
Weight per unit
0.3558 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Standard Packaging
$31.92 (Per 6)
Resources
Other Links
 
 
40920 - Other
 
40920 - Other
 
40920 - Other
Attachments
 
 
40920 - Specification Sheet
Images
 
 
40920 - Small Image
 
40920 - Large Image
Tech Bulletins
 
 
40920 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Shape
PAR20
Lamp Type
TRUWAVE PAR20
Wattage
6.50
Material, Color, and Finish
Style
PAR20-shape
color rendering index (cri)
90
Dimensions and Weight
Size
2.52
Descriptions
Description
6.5W LED PAR20 30K DIM 550LM
extra long description
SYL LED6.5PAR20DIM930TLFL40GLRP/409
Product Type
LED6.5PAR20DIM930TLFL40GLRP 6/CS 1/Sku
Long Description
TruWave PAR20, 6.5W, Dimmable, 90CRI, 550 Lumen, 3000K, 25000 life
Additional Information
Voltage
120.00 V
average life
25000
lumens
550
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED6.5PAR20DIM930TLFL40GLRP/40
GTIN
00046135409202
UPC
046135409202
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.3558
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat