40A15CLAPPL212BL - 45W Incan A15 26K Clear 2-Pack

Sylvania

  • $18.44 (Per 2)
  • $9.22 (Each)

  • $18.44 (Per 2)

  • $55.32 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A15CLAPPL212BL
Manufacturer
Sylvania
Manufacturer's Part Number
40A15/CL/APPL/2/12/BL-120V/100
Description
45W Incan A15 26K Clear 2-Pack
Incandescent 40W A15 Clear Appliance Lamp Medium Base 120 Volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135100666 / 00046135100666
Weight per unit
0.0615 (lbs/each)
Price & Packaging
Minimum Order Quantity
2
Unit
$9.22 (Each)
Carton
$18.44 (Per 2)
Standard Packaging
$55.32 (Per 6)
Resources
Other Links
 
 
40A15CLAPPL212BL - Other
 
40A15CLAPPL212BL - Other
 
40A15CLAPPL212BL - Other
Attachments
 
 
40A15CLAPPL212BL - Specification Sheet
Images
 
 
40A15CLAPPL212BL - Small Image
 
40A15CLAPPL212BL - Large Image
Tech Bulletins
 
 
40A15CLAPPL212BL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
40
Shape
A15
Lamp Type
APPLIANCE
Material, Color, and Finish
Finish
Clear
Descriptions
Description
45W INCAN A15 26K CLEAR 2-PACK
extra long description
SYL 40A15CLAPPL212BL/10066 40A15CLA
Product Type
40A15CLAPPL212BL 12/CS 2/Sku
Long Description
Incandescent 40W A15 Clear Appliance Lamp Medium Base 120 Volt
Additional Information
Base
Medium
average life
1000
lumens
420
Manufacturer Information
Manufacturers Part Number
40A15/CL/APPL/2/12/BL-120V/100
Brand
SYLVANIA
GTIN
00046135100666
UPC
046135100666
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
INCANDESCENT
Availability
minimum qty
2
Packaging
Weight per each
0.0615
Carton
2
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat