41035 - *Delisted*17W Led A21 50K Med Base 2100LM 120/277V

Sylvania

  • $14.83 (Each)
  • $14.83 (Each)

  • $88.98 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41035
Manufacturer
Sylvania
Manufacturer's Part Number
LED17HIDRA21UNV850MED/41035
Description
*Delisted*17W Led A21 50K Med Base 2100LM 120/277V
OBS41035 17W Led Hidr A21 Lamp Universal Voltage (Bollard Retrofit) 5000K E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410352 / 00046135410352
Weight per unit
0.592 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.83 (Each)
Standard Packaging
$88.98 (Per 6)
Resources
Images
 
 
41035 - Small Image
 
41035 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
41035 - Specification Sheet
Other Links
 
 
41035 - Other
 
41035 - Other
 
41035 - Other
Tech Bulletins
 
 
41035 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.00
Shape
A21
Lamp Type
HIDR
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
2.64
Descriptions
Product Type
LED17HIDRA21UNV850MED 6/CS 1/Sku
extra long description
SYL LED17HIDRA21UNV850MED/41035 LED
Long Description
OBS41035 17W LED HIDr A21 Lamp Universal Voltage (Bollard Retrofit) 5000K E26 Medium Base
Description
*DELISTED*17W LED A21 50K MED BASE 2100LM 120/277V
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,100
average life
40000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED17HIDRA21UNV850MED/41035
GTIN
00046135410352
UPC
046135410352
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.592
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat