41154 - 7.5W 35K Med Base Led BR30 Frosted Finish

Sylvania

  • $5.98 (Each)
  • $5.98 (Each)

  • $71.76 (Per 12)
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
41154
Manufacturer
Sylvania
Manufacturer's Part Number
LED7BR30DIM935TLRP2/41154
Description
7.5W 35K Med Base Led BR30 Frosted Finish
Led Natural Truwave BR30, 7W, Dimmable, 90CRI, 650 Lumen, 3500K, 15000 Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411540 / 00046135411540
Weight per unit
0.2665 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.98 (Each)
Standard Packaging
$71.76 (Per 12)
Resources
Images
 
 
41154 - Small Image
 
41154 - Large Image
Attachments
 
 
41154 - Specification Sheet
Other Links
 
 
41154 - Other
 
41154 - Other
 
41154 - Other
Tech Bulletins
 
 
41154 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Shape
BR30
Wattage
7.00
Lamp Type
LED BR30
Material, Color, and Finish
Style
BR30-Shape
color rendering index (cri)
90
Dimensions and Weight
Size
3.74
Descriptions
Description
7.5W 35K MED BASE LED BR30 FROSTED FINISH
Product Type
LED7BR30DIM935TLRP2 12/CS 2/Sku
extra long description
SYL LED7BR30DIM935TLRP2/41154 LED7B
Long Description
LED Natural TruWave BR30, 7W, Dimmable, 90CRI, 650 Lumen, 3500K, 15000 Life, Medium Base, Frosted Finish
Additional Information
Base
E26 Medium
Voltage
120.00 V
average life
15000
lumens
650
Manufacturer Information
Manufacturers Part Number
LED7BR30DIM935TLRP2/41154
Brand
SYLVANIA
GTIN
00046135411540
UPC
046135411540
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.2665
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat