41439 - *Delisted* 80W/100W/120W Led Hid Repl 5K Mog

Sylvania

  • $153.96 (Each)
  • $153.96 (Each)

  • $615.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41439
Manufacturer
Sylvania
Manufacturer's Part Number
LED120HIDR1AUNV850MOG/41439
Description
*Delisted* 80W/100W/120W Led Hid Repl 5K Mog
OBS41439 120W Lumen Selectable Corn Cob Lamp, 5000K, >80 Cri, Mogul Base, 120 277V, DLC 5.1 Compliant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135414398 / 00046135414398
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.96 (Each)
Standard Packaging
$615.84 (Per 4)
Resources
Images
 
 
41439 - Small Image
 
41439 - Large Image
Attachments
 
 
41439 - Specification Sheet
Other Links
 
 
41439 - Other
 
41439 - Other
 
41439 - Other
Tech Bulletins
 
 
41439 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
120.00
Shape
SPECIAL
Lamp Type
LED HIDR CORN LAMP
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
4.53
Descriptions
extra long description
SYL LED120HIDR1AUNV850MOG/41439 LED
Product Type
LED120HIDR1AUNV850MOG 4/CS 1/Sku
Long Description
OBS41439 120W lumen selectable corn cob lamp, 5000K, >80 CRI, mogul base, 120 277V, DLC 5.1 compliant
Description
*DELISTED* 80W/100W/120W LED HID REPL 5K MOG
Additional Information
average life
50000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED120HIDR1AUNV850MOG/41439
GTIN
00046135414398
UPC
046135414398
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.7
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat