41457 - *Delisted* 17W Led T8 48" 5K DBL 2200L GLS

Ledvance LLC

  • $13.05 (Each)
  • $13.05 (Each)

  • $326.25 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41457
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED17T8/L48/FG/850/BF/41457
Description
*Delisted* 17W Led T8 48" 5K DBL 2200L GLS
OBS41457 4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 5000 K, 50000 HRS Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135414572 / 00046135414572
Weight per unit
0.4409 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.05 (Each)
Standard Packaging
$326.25 (Per 25)
Resources
Images
 
 
41457 - Small Image
 
41457 - Large Image
Attachments
 
 
41457 - Specification Sheet
Tech Bulletins
 
 
41457 - Tech Bulletin
Other Links
 
 
41457 - Other
 
41457 - Other
 
41457 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED T8
Descriptions
Description
*DELISTED* 17W LED T8 48" 5K DBL 2200L GLS
extra long description
SYL LED17T8/L48/FG/850/BFG2/41457 L
Product Type
LED17T8L48FG850BFG2 25/CS 1/Sku
Long Description
OBS41457 4ft, LEDlescentTM Ballast Free Dimmable LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 5000 K, 50000 hrs Life
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,200
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED17T8/L48/FG/850/BF/41457
GTIN
00046135414572
UPC
046135414572
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.4409
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat