45R20130V - 45W 130V R20 Reflector Frost Incan

Sylvania

  • $3.80 (Each)
  • $3.80 (Each)

  • $228.00 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45R20130V
Manufacturer
Sylvania
Manufacturer's Part Number
45R20/130V/15699
Description
45W 130V R20 Reflector Frost Incan
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135156991 / 00046135156991
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Standard Packaging
$228.00 (Per 60)
Resources
Attachments
 
 
45R20130V - Specification Sheet
Other Links
 
 
45R20130V - Other
 
45R20130V - Other
 
45R20130V - Other
Images
 
 
45R20130V - Large Image
 
45R20130V - Small Image
Tech Bulletins
 
 
45R20130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
45
Shape
R20
Lamp Type
REFLECTOR FLOOD
Material, Color, and Finish
Finish
Flood
Descriptions
Description
45W 130V R20 REFLECTOR FROST INCAN
Product Type
45R20130V 60/CS 1/Sku
extra long description
SYL 45R20/130V/15699 45R20130V 60/C
Long Description
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
Additional Information
Voltage
130.00 V
average life
2000
lumens
230
Base
Medium
Manufacturer Information
Manufacturers Part Number
45R20/130V/15699
Brand
SYLVANIA
GTIN
00046135156991
UPC
046135156991
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.1
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat