62240 - 50W Led Wallpack 50K 7050LM 120/277V

Sylvania

  • $124.88 (Each)
  • $124.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62240
Manufacturer
Sylvania
Manufacturer's Part Number
WALPAKN4B/050UNVD850/NC/BZ/622
Description
50W Led Wallpack 50K 7050LM 120/277V
OBS62240 WALPAK4N, NC 50W, 120 277V, 0 10V Dim, 80+Cri, 5000K Bronze Painted, Medium Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
046135622403 / 00046135622403
Weight per unit
8.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.88 (Each)
Resources
Attachments
 
 
62240 - Specification Sheet
Other Links
 
 
62240 - Other
 
62240 - Other
 
62240 - Other
Tech Bulletins
 
 
62240 - Tech Bulletin
Images
 
 
62240 - Small Image
 
62240 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50W LED WALLPACK 50K 7050LM 120/277V
Product Type
WALPAKN4B050UNVD850NCBZ 1/CS 1/Sku
extra long description
SYL WALPAKN4B/050UNVD850/NC/BZ/6224
Long Description
OBS62240 WALPAK4N, NC 50W, 120 277V, 0 10V Dim, 80+CRI, 5000K Bronze Painted, Medium Housing
Additional Information
Voltage
120.00 - 277.00 V
lumens
7,050
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
WALPAKN4B/050UNVD850/NC/BZ/622
GTIN
00046135622403
UPC
046135622403
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
8.565
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat