62705 - 2X4 Led Flat Panel CCT/Lumen Select 120-347V Bklit

Ledvance

  • $92.01 (Each)
  • $92.01 (Each)

  • $368.04 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62705
Manufacturer
Ledvance
Manufacturer's Part Number
PANELF4BS050UNHD8SC724GWH/6270
Description
2X4 Led Flat Panel CCT/Lumen Select 120-347V Bklit
Lumen and 3CCT Selectable Led Panel 4B, 30/40/50W, 120 347V, 0 10V Dim, 3750/5000/6250 Lumens, 80+ Cri, 3500/4000/5000K, 2X4, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135627057 / 00046135627057
Weight per unit
11.407 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.01 (Each)
Standard Packaging
$368.04 (Per 4)
Resources
Images
 
 
62705 - Large Image
 
62705 - Small Image
Attachments
 
 
62705 - Specification Sheet
Tech Bulletins
 
 
62705 - Tech Bulletin
Other Links
 
 
62705 - Other
 
62705 - Other
 
62705 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Lumen and 3CCT Selectable LED Panel 4B, 30/40/50W, 120 347V, 0 10V dim, 3750/5000/6250 lumens, 80+ CRI, 3500/4000/5000K, 2x4, White
Description
2X4 LED FLAT PANEL CCT/LUMEN SELECT 120-347V BKLIT
Product Type
PANELF4BS050UNHD8SC724GWH 4/CS 1/Sku
extra long description
SYL PANELF4BS050UNHD8SC724GWH/62705
Additional Information
Voltage
120.00 - 347.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
PANELF4BS050UNHD8SC724GWH/6270
GTIN
00046135627057
UPC
046135627057
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
11.407
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat