62872 - 6" 13W Led Retrofit 27K/3K/35K/4K/5K Smooth 1200LM

Ledvance

  • $15.45 (Each)
  • $15.45 (Each)

  • $92.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62872
Manufacturer
Ledvance
Manufacturer's Part Number
RT561A1200ST9SC3SMWHE26/62872
Description
6" 13W Led Retrofit 27K/3K/35K/4K/5K Smooth 1200LM
Performance Class Downlight For 5/6" Can, 1200LM, 120V, > 90 Cri, 2700K/3000K/3500K/4000K/5000K, Smooth Finish, W/E26 Adaptor. Wet Rated With Metal Housing.Title 20/24 Compliant and Energy Star Listed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135628726 / 00046135628726
Weight per unit
0.628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.45 (Each)
Standard Packaging
$92.70 (Per 6)
Resources
Images
 
 
62872 - Small Image
 
62872 - Large Image
Attachments
 
 
62872 - Specification Sheet
Tech Bulletins
 
 
62872 - Tech Bulletin
Other Links
 
 
62872 - Other
 
62872 - Other
 
62872 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SYL RT561A1200ST9SC3SMWHE26/62872 R
Description
6" 13W LED RETROFIT 27K/3K/35K/4K/5K SMOOTH 1200LM
Product Type
RT561A1200ST9SC3SMWHE26 6/CS 1/Sku
Long Description
Performance Class Downlight for 5/6" can, 1200lm, 120V, > 90 CRI, 2700K/3000K/3500K/4000K/5000K, smooth finish, w/E26 adaptor. Wet rated with metal housing.Title 20/24 Compliant and Energy Star Listed
Additional Information
Voltage
120.00 V
Manufacturer Information
Manufacturers Part Number
RT561A1200ST9SC3SMWHE26/62872
Brand
Ledvance
GTIN
00046135628726
UPC
046135628726
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.628
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat