63767 - 85/100/120W Led Wallpack 3K/4K/5K Dim Large

Ledvance

  • $189.99 (Each)
  • $189.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63767
Manufacturer
Ledvance
Manufacturer's Part Number
WALPAKN9AS120UNHD8SC2BZP/63767
Description
85/100/120W Led Wallpack 3K/4K/5K Dim Large
Performance Wall Pack 9A, Selectable Wattage 85/100/120W, 120 347V, 0 10V Dim, 80 Cri, CCT Selectable 3000/4000/5000K, Bronze, Photocell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
046135637674 / 00046135637674
Weight per unit
9.918 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.99 (Each)
Resources
Images
 
 
63767 - Large Image
 
63767 - Small Image
Attachments
 
 
63767 - Specification Sheet
Tech Bulletins
 
 
63767 - Tech Bulletin
Other Links
 
 
63767 - Other
 
63767 - Other
 
63767 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
WALPAKN9AS120UNHD8SC2BZP 1/CS 1/Sku
extra long description
SYL WALPAKN9AS120UNHD8SC2BZP/63767
Long Description
PERFORMANCE WALL PACK 9A, SELECTABLE WATTAGE 85/100/120W, 120 347V, 0 10V DIM, 80 CRI, CCT SELECTABLE 3000/4000/5000K, BRONZE, PHOTOCELL
Description
85/100/120W LED WALLPACK 3K/4K/5K DIM LARGE
Additional Information
Voltage
120.00 - 347.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
WALPAKN9AS120UNHD8SC2BZP/63767
GTIN
00046135637674
UPC
046135637674
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
9.918
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat