65485 - *Delisted*2X2 Led Flat Panel CCT/Lum SLCT Back-Lit

Sylvania

  • $74.71 (Each)
  • $74.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65485
Manufacturer
Sylvania
Manufacturer's Part Number
PANELF3BS035UNVD8SC722GWH/6548
Description
*Delisted*2X2 Led Flat Panel CCT/Lum SLCT Back-Lit
OBSS035UNVD8SC722GWH Lumen and CCT Selectable Led Panel 3B, 20/30/35W, 120 277V, 0 10V Dim, 2200/3300/4000 Lumens, 80+ Cri, 3500/4000/5000K, 2X2, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135654855 / 00046135654855
Weight per unit
6.851 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.71 (Each)
Resources
Images
 
 
65485 - Small Image
 
65485 - Large Image
Other Links
 
 
65485 - Other
 
65485 - Other
 
65485 - Other
Attachments
 
 
65485 - Specification Sheet
Tech Bulletins
 
 
65485 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35.00
Material
Aluminum
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Descriptions
Product Type
PANELF3BS035UNVD8SC722GWH 4/CS 1/Sku
extra long description
SYL PANELF3BS035UNVD8SC722GWH/65485
Long Description
OBSS035UNVD8SC722GWH Lumen and CCT Selectable LED Panel 3B, 20/30/35W, 120 277V, 0 10V dim, 2200/3300/4000 lumens, 80+ CRI, 3500/4000/5000K, 2x2, White
Description
*DELISTED*2X2 LED FLAT PANEL CCT/LUM SLCT BACK-LIT
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
average life
50000
housing
Aluminum
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
PANELF3BS035UNVD8SC722GWH/6548
Brand
SYLVANIA
GTIN
00046135654855
UPC
046135654855
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
6.851
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat