65700 - 4' 30/40/50W Led Vaportight 35K/4K/5K 120-347V

Sylvania

  • $123.70 (Each)
  • $123.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65700
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR3A/S050UNHD8SC7/48/GR/657
Description
4' 30/40/50W Led Vaportight 35K/4K/5K 120-347V
Vapor Tight 3A, IP66, 30/40/50W Selectable, 120 347V, 0 10V Dimming, 3500/4000/5000K Selectable, 4 Foot, Gray Polycarbonate Body
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
046135657009 / 00046135657009
Weight per unit
5.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.70 (Each)
Resources
Images
 
 
65700 - Large Image
 
65700 - Small Image
Attachments
 
 
65700 - Specification Sheet
Tech Bulletins
 
 
65700 - Tech Bulletin
Other Links
 
 
65700 - Other
 
65700 - Other
 
65700 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Vapor Tight 3A, IP66, 30/40/50W selectable, 120 347V, 0 10V dimming, 3500/4000/5000K selectable, 4 foot, gray polycarbonate body
Description
4' 30/40/50W LED VAPORTIGHT 35K/4K/5K 120-347V
extra long description
SYL VAPOR3A/S050UNHD8SC7/48/GR/6570
Product Type
VAPOR3AS050UNHD8SC748GR 6/CS 1/Sku
Additional Information
Voltage
120.00 - 347.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
VAPOR3A/S050UNHD8SC7/48/GR/657
GTIN
00046135657009
UPC
046135657009
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
5.276
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat